- 60 in Length
- 25 in Width
- P180 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Width | 25 in |
| Coat Type | Closed Coat |
| Backing Wt. | XF Weight |
| Splice Type | Film-Lok |
| Grit | P180 |
| Length | 60 in |
| Backing Material | Polyester Cloth |
| Material | Aluminum Oxide |
| Color | Brown |
| Performance | Good |
| Weight | 11.0 LB |
| EAN or UPC | 51119856828 |

