- 72 in Length
- 2 in Width
- P180 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Grit | P180 |
| Backing Material | Rayon Cloth |
| Performance | Better |
| Material | Ceramic |
| Splice Type | Film-Lok |
| Width | 2 in |
| Color | Orange |
| Coat Type | Closed Coat |
| Backing Wt. | JE Weight |
| Length | 72 in |
| Back Color | Brown |
| Weight | 18.5 LB |
| EAN or UPC | 51119846737 |

