- 18 in Length
- 1/2 in Width
- A100 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Length | 18 in |
| Type | Scalloped Edge |
| Color | Gray |
| Used With | Aluminum |
| Performance | Best for Finishing |
| Grit | A100 |
| Splice Type | Film-Lok |
| Weight | 2.46 LB |
| EAN or UPC | 51119817553 |

