- 2 3/4 in Length
- 3 in Width
- P120 Grit
- Aluminum Oxide Material
| Color | Brown |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Width | 3 in |
| Length | 2 3/4 in |
| Grit | P120 |
| Backing Wt. | XF Weight |
| Material | Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Performance | Good |
| Weight | 6.07 LB |
| EAN or UPC | 51119813289 |

