- 60 in Length
- 1 1/2 in Width
- 80 Grit
- Ceramic Material
| Color | Orange |
| Material | Ceramic |
| Width | 1 1/2 in |
| Performance | Better |
| Flex Type | Single-Flex |
| Backing Wt. | JE Weight |
| Back Color | Brown |
| Grit | 80 |
| Backing Material | Rayon Cloth |
| Coat Type | Closed Coat |
| Length | 60 in |
| Splice Type | Film-Lok |
| Weight | 7.665 LB |
| EAN or UPC | 51119811131 |

