- 75 in Length
- 52 in Width
- P180 Grit
- Aluminum Oxide Material
| Length | 75 in |
| Color | Brown |
| Performance | Good |
| Coat Type | Closed Coat |
| Width | 52 in |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Backing Wt. | XF Weight |
| Grit | P180 |
| Material | Aluminum Oxide |
| Weight | 38.671 LB |
| EAN or UPC | 51119781717 |

