- 24 in Length
- 1/2 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Coat Type | Closed Coat |
| Flex Type | Full-Flex |
| Grit | P120 |
| Splice Type | Fabri-Lok |
| Backing Wt. | YF Weight |
| Width | 1/2 in |
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Performance | Better |
| Length | 24 in |
| Backing Material | Polyester Cloth |
| Used With | Aluminum |
| Back Color | Brown |
| Weight | 2.0 LB |
| EAN or UPC | 51119756562 |

