- 75 in Length
- 37 in Width
- 36 Grit
- Ceramic Aluminum Oxide Material
| Backing Material | Polyester Cloth |
| Color | Orange |
| Material | Ceramic Aluminum Oxide |
| Length | 75 in |
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Performance | Better |
| Back Color | Brown |
| Grit | 36 |
| Rim Width | 37 in |
| Width | 37 in |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Weight | 27.006 LB |
| EAN or UPC | 51119754810 |

