- 90 in Length
- 4 in Width
- A65 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Performance | Best for Stainless Steel Finishing |
| Backing Wt. | X Weight |
| Grit | A65 |
| Material | Aluminum Oxide |
| Length | 90 in |
| Color | Gray |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Weight | 22.65 LB |
| EAN or UPC | 51119735178 |

