- 15 1/2 in Length
- 3 1/2 in Width
- A100 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Grit | A100 |
| Color | Tan |
| Backing Wt. | JE Weight |
| Length | 15 1/2 in |
| Backing Material | Rayon Cloth |
| Material | Aluminum Oxide |
| Weight | 4.65 LB |
| EAN or UPC | 51119722185 |

