- 18 in Length
- 1 in Width
- 60 Grit
- Alumina Zirconia Material
| Length | 18 in |
| Material | Alumina Zirconia |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Width | 1 in |
| Color | Green |
| Grit | 60 |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Performance | Better |
| Splice Type | Fabri-Lok |
| Rim Width | 1 in |
| Flex Type | Full-Flex |
| Weight | 10.71 LB |
| EAN or UPC | 51119714258 |

