- 15 1/2 in Length
- 3 1/2 in Width
- 120 Grit
- Alumina Zirconia Material
| Backing Material | Polyester Cloth |
| Material | Alumina Zirconia |
| Color | Green |
| Back Color | Brown |
| Used With | Aluminum |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Length | 15 1/2 in |
| Splice Type | Fabri-Lok |
| Width | 3 1/2 in |
| Flex Type | Single-Flex |
| Performance | Better |
| Grit | 120 |
| Weight | 7.88 LB |
| EAN or UPC | 51119677003 |

