- 90 in Length
- 4 in Width
- 80 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Color | Red, Maroon |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Splice Type | Film-Lok |
| Length | 90 in |
| Width | 4 in |
| Material | Ceramic |
| Performance | Best |
| Grit | 80 |
| Backing Wt. | YF Weight |
| Coat Type | Closed Coat |
| Weight | 37.034 LB |
| EAN or UPC | 51119670868 |

