- 60 in Length
- 2 in Width
- A80 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Color | Gray |
| Backing Material | Cloth |
| Used With | Aluminum |
| Grit | A80 |
| Flex Type | Full-Flex |
| Performance | Best for Stainless Steel Finishing |
| Splice Type | Film-Lok |
| Length | 60 in |
| Backing Wt. | X Weight |
| Weight | 13.165 LB |
| EAN or UPC | 51119597691 |

