- 75 in Length
- 52 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Backing Material | Polyester Cloth |
| Performance | Better |
| Splice Type | Film-Lok |
| Back Color | Brown |
| Backing Wt. | YF Weight |
| Material | Ceramic Aluminum Oxide |
| Flex Type | Single-Flex |
| Length | 75 in |
| Used With | Aluminum |
| Color | Orange |
| Coat Type | Closed Coat |
| Grit | P120 |
| Width | 52 in |
| Weight | 36.0 LB |
| EAN or UPC | 51119595956 |

