- 75 in Length
- 37 in Width
- P150 Grit
- Ceramic Material
| Splice Type | Film-Lok |
| Length | 75 in |
| Flex Type | Single-Flex |
| Width | 37 in |
| Grit | P150 |
| Material | Ceramic |
| Backing Material | Cloth |
| Color | Purple |
| Backing Wt. | Y Weight |
| Coat Type | Open Coat |
| Performance | Best |
| Weight | 4.3 LB |
| EAN or UPC | 51119558128 |

