- 60 in Length
- 37 in Width
- P120 Grit
- Ceramic Material
| Material | Ceramic |
| Width | 37 in |
| Used With | MDF |
| Flex Type | Single-Flex |
| Backing Wt. | Y Weight |
| Color | Purple |
| Grit | P120 |
| Coat Type | Open Coat |
| Splice Type | Film-Lok |
| Performance | Best |
| Length | 60 in |
| Backing Material | Cloth |
| Weight | 3.74 LB |
| EAN or UPC | 51119558074 |

