- 36 in Length
- 2 in Width
- 40 Grit
- Alumina Zirconia Material
| Grit | 40 |
| Material | Alumina Zirconia |
| Splice Type | Fabri-Lok |
| Back Color | Brown |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Length | 36 in |
| Performance | Better |
| Width | 2 in |
| Color | Green |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Backing Wt. | YF Weight |
| Weight | 10.07 LB |
| EAN or UPC | 51119094510 |

