- Masking Tape
- 55 m Length
- 6 mm Width
- Green Color
| Elongation | 10 % |
| Type | Masking Tape |
| Backing Material | Paper |
| Temperature Range [Max] | 250 °F |
| Performance | High Performance |
| Color | Green |
| Length | 55.000 m |
| Adhesive | Natural and Synthetic Rubber |
| Thickness | 6.7 mil |
| Adhesion Strength | 36 oz/in |
| Primary Liner | Paper |
| Weight | 0.11 LB |
| EAN or UPC | 51115691096 |

