- Value Masking Tape
- 55 m Length
- 18 mm Width
- Tan Color
| Type | Value Masking Tape |
| Backing Material | Crepe Paper |
| Primary Liner | Paper |
| Adhesion Strength | 34 oz/in |
| Adhesive | Rubber |
| Color | Tan |
| Temperature Range [Max] | 150 °F |
| Length | 55.000 m |
| Thickness | 5.1 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51115687075 |

