- 4 in Diameter
- Ceramic Material
- 80 Grit
- Roloc Type
| Method of Attachment | TR |
| Dia. | 4 in |
| Backing Material | Fiber |
| Coat Type | Closed Coat |
| Material | Ceramic |
| RPM [Max] | 12000 rpm |
| Grit | 80 |
| Performance | Premium |
| Color | Red, Maroon |
| Used With | All Metals |
| Type | Roloc |
| Weight | 0.0 LB |
| EAN or UPC | 51115667909 |

