- 3 in Diameter
- Ceramic Material
- 60 Grit
- Right Angle Type
| Bond | Resin |
| Method of Attachment | TR |
| Performance | Premium |
| Grit | 60 |
| Center Hole | 0.875 in |
| Dia. | 3 in |
| Backing Material | Fiber |
| Coat Type | Closed Coat |
| Material | Ceramic |
| RPM [Max] | 20000 rpm |
| Type | Right Angle |
| Color | Red, Maroon |
| Used With | All Metals |
| Weight | 0.0 LB |
| EAN or UPC | 51115667848 |

