- 3 in Diameter
- Ceramic Material
- 36 Grit
- Roloc Type
| Backing Material | Fiber |
| Material | Ceramic |
| Dia. | 3 in |
| Type | Roloc |
| RPM [Max] | 20000 rpm |
| Coat Type | Closed Coat |
| Color | Red, Maroon |
| Performance | Premium |
| Method of Attachment | TSM |
| Grit | 36 |
| Weight | 0.0 LB |
| EAN or UPC | 51115667824 |

