Skip to content Skip to navigation menu
Cubitron™ II Roloc™ Fibre Disc

00051115667817

Cubitron™ II Roloc™ Fibre Disc
Item #106272487
  • 2 in Diameter
  • Ceramic Material
  • 36 Grit
  • Right Angle Type
Cubitron™ II Roloc™ Fibre Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Diameter
  • Ceramic Material
  • 36 Grit
  • Right Angle Type
Type Right Angle
Center Hole 0.875 in
Used With All Metals
Performance Premium
Grit 36
Bond Resin
Coat Type Closed Coat
Backing Material Fiber
Dia. 2 in
Color Red, Maroon
Method of Attachment TSM
RPM [Max] 25000 rpm
Material Ceramic
Weight 0.0 LB
EAN or UPC 51115667817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison