
- 2 in Diameter
- Coarse Grit
- 9 Density
Density | 9 Density |
Method of Attachment | TS |
Grit Type | Coarse |
Material | Ceramic |
Dia. | 2 in |
Performance | Best |
Weight | 0.0 LB |
EAN or UPC | 51115667633 |

Density | 9 Density |
Method of Attachment | TS |
Grit Type | Coarse |
Material | Ceramic |
Dia. | 2 in |
Performance | Best |
Weight | 0.0 LB |
EAN or UPC | 51115667633 |