
- 2 in Diameter
- Coarse Grit
- 9 Density
Material | Precision Shaped Ceramic |
RPM [Max] | 22100 rpm |
Used With | All Metals |
Grit Type | Coarse |
Density | 9 Density |
Method of Attachment | TR |
Dia. | 2 in |
Performance | Best |
Weight | 0.0 LB |
EAN or UPC | 51115667596 |
