- 6 in Diameter
- 1/4 in Width
- 1/2 in Center Hole
- Extra Coarse Grit
- 7 Density
| Center Hole | 1/2 in |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Material | Ceramic |
| Density | 7 Density |
| Dia. | 6 in |
| Performance | Best |
| Grit Type | Extra Coarse |
| RPM [Max] | 7500 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51115667275 |

