
- 1 in Diameter
- 1 in Width
- 3/16 in Center Hole
- Extra Coarse Grit
- 7 Density
Grit Type | Extra Coarse |
Dia. | 1 in |
Method of Attachment | Center Hole |
Density | 7 Density |
Center Hole | 3/16 in |
Performance | Best |
Material | Ceramic |
Used With | All Metals |
RPM [Max] | 35100 rpm |
Weight | 0.0 LB |
EAN or UPC | 51115667251 |
