- 6 in Diameter
- 1 in Width
- 1 in Center Hole
- Coarse Grit
- 7 Density
| Material | Ceramic |
| RPM [Max] | 7500 rpm |
| Grit Type | Coarse |
| Center Hole | 1 in |
| Performance | Best |
| Used With | All Metals |
| Dia. | 6 in |
| Density | 7 Density |
| Method of Attachment | Center Hole |
| Weight | 0.0 LB |
| EAN or UPC | 51115667152 |

