- 3 in Diameter
- 1/2 in Width
- 3/8 in Center Hole
- Coarse Grit
- 9 Density
| Density | 9 Density |
| Material | Ceramic |
| RPM [Max] | 15100 rpm |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Method of Attachment | Center Hole |
| Performance | Best |
| Grit Type | Coarse |
| Weight | 0.0 LB |
| EAN or UPC | 51115667022 |

