
- 6 in Diameter
- 1/4 in Width
- 1/2 in Center Hole
- Coarse Grit
- 7 Density
Method of Attachment | Center Hole |
Center Hole | 1/2 in |
Performance | Best |
Grit Type | Coarse |
Used With | All Metals |
Dia. | 6 in |
Density | 7 Density |
RPM [Max] | 7500 rpm |
Material | Ceramic |
Weight | 0.0 LB |
EAN or UPC | 51115667015 |
