- 75 in Length
- 43 in Width
- 80 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Performance | Good |
| Backing Wt. | X Weight |
| Flex Type | Single-Flex |
| Grit | 80 |
| Material | Aluminum Oxide |
| Color | Brown |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Length | 75 in |
| Width | 43 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115666605 |

