- 3 in Diameter
- Ceramic Material
- 0.035 in Thickness
- Bonded Abrasive Type
| Thickness | 0.035 in |
| RPM [Max] | 25465 rpm |
| Type of Abrasive | Bonded |
| Type | Type 1 |
| Color | Black |
| Dia. | 3 in |
| Used With | All Metals |
| Material | Ceramic |
| Performance | Best |
| Method of Attachment | Center Hole |
| Grit | 60 |
| Center Hole | 1/4 in |
| Weight | 0.026 LB |
| EAN or UPC | 51115665134 |

