- Masking Tape
- 55 m Length
- 48 mm Width
- Tan Color
| Performance | Specialty High Temperature |
| Adhesion Strength | 36 oz/in |
| Primary Liner | Paper |
| Thickness | 7.3 mil |
| Color | Tan |
| Adhesive | Rubber |
| Temperature Range [Max] | 300 °F |
| Type | Masking Tape |
| Length | 55.000 m |
| Backing Material | Crepe Paper |
| Weight | 0.0 LB |
| EAN or UPC | 51115647765 |

