- Masking Tape
- 55 m Length
- 24 mm Width
- Yellow Color
features
- Ideal for industrial paint masking, bundling, holding, marking, color coding and sealing
- Good conformability to irregular surfaces
- Resists paint bleed-through
| Primary Liner | Paper |
| Width | 24.000 mm |
| Color | Yellow |
| Material | Smooth Crepe Paper/Rubber |
| Temperature Range [Max] | 225 °F |
| Thickness | 6.3000 mil |
| Length | 55.000 m |
| Type | Masking Tape |
| Adhesion Strength | 30 oz/in |
| Backing Material | Crepe Paper |
| Adhesive | Natural and Synthetic Rubber |
| Performance | Performance Yellow |
| Weight | 0.37 LB |
| EAN or UPC | 51115647512 |

