- Masking Tape
- 55 m Length
- 18 mm Width
- Yellow Color
| Type | Masking Tape |
| Length | 55.000 m |
| Color | Yellow |
| Backing Material | Crepe Paper |
| Thickness | 6.3 mil |
| Adhesion Strength | 30 oz/in |
| Temperature Range [Max] | 225 °F |
| Performance | Performance Yellow |
| Primary Liner | Paper |
| Adhesive | Natural and Synthetic Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 51115647505 |

