- Masking Tape
- 55 m Length
- 36 mm Width
- Tan Color
features
- General use tape for light and medium duty applications
- Rubber-based adhesive sticks to a variety of surfaces
- Smooth and conformable crepe paper backing is easy to handle, apply, and remove in one piece
- Easily hand tearable, yet resists slivering
- Temperature resistant up to 200 °F (66 °C) for 30 minutes
- Offered in bulk and individually wrapped rolls
- Use for holding, bundling, sealing, non-critical masking applications and a vast number of other jobs where a pressure-sensitive tape is needed
| Color | Tan |
| Performance | General Purpose |
| Adhesion Strength | 25 oz/in |
| Length | 55.000 m |
| Type | Masking Tape |
| Width | 36.000 mm |
| Primary Liner | Paper |
| Backing Material | Crepe Paper |
| Thickness | 4.4000 mil |
| Adhesive | Rubber |
| Temperature Range [Max] | 200 °F |
| Weight | 5.0 LB |
| EAN or UPC | 51115647475 |

