- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Length | 100.000 m |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber Hot Melt |
| Type | Box Sealing Tape |
| Thickness | 2.1 mil |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51115645716 |
| Length | 100.000 m |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber Hot Melt |
| Type | Box Sealing Tape |
| Thickness | 2.1 mil |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 51115645716 |