- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Color | Clear |
| Thickness | 2.1 mil |
| Adhesive | Synthetic Rubber Hot Melt |
| Length | 100.000 m |
| Type | Box Sealing Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51115645693 |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Color | Clear |
| Thickness | 2.1 mil |
| Adhesive | Synthetic Rubber Hot Melt |
| Length | 100.000 m |
| Type | Box Sealing Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51115645693 |