- Box Sealing Tape
- 914 m Length
- 36 mm Width
- Clear Color
| Performance | High Performance |
| Type | Box Sealing Tape |
| Thickness | 3.4 mil |
| Backing Material | Polyester Film |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Color | Clear |
| Adhesion Strength | 78 oz/in |
| Backing Thickness | 0.09 mm |
| Core Size | 3 in |
| Length | 914.000 m |
| Weight | 0.0 LB |
| EAN or UPC | 51115643873 |

