- Foil Tape
- 45.7 m Length
- 72 mm Width
- Silver Color
| Temperature Range [Max] | 250 °F |
| Type | Foil Tape |
| Thickness | 4 mil |
| Primary Liner | Paper |
| Temperature Range [Min] | -30 °F |
| Length | 45.700 m |
| Backing Thickness | 0.05 mm |
| Adhesive | Acrylic |
| Backing Material | Aluminum Foil |
| Width | 72.000 mm |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 51115643248 |

