- Packaging Tape
- 72 yd Length
- 1 in Width
- Red Color
- Light-Duty Grade
| Color | Red |
| Backing Material | Cellophane |
| Length | 72 yd |
| Performance | Specialty |
| Type | Packaging Tape |
| Adhesive | Natural Rubber |
| Grade | Light-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 51115640346 |
| Color | Red |
| Backing Material | Cellophane |
| Length | 72 yd |
| Performance | Specialty |
| Type | Packaging Tape |
| Adhesive | Natural Rubber |
| Grade | Light-Duty |
| Weight | 0.0 LB |
| EAN or UPC | 51115640346 |