- 13.52 oz Container Size
- Gray Color
| Setting Time | 10 h |
| Hardness | 60 to 65 Shore D |
| Open Time @ 72 °F | 90 min |
| Color | Gray |
| Container Size | 13.52 oz |
| Physical Form | Flowable Liquid |
| Mixing Ratio | 1:1 |
| Assembly Type | Large Surface Lamination |
| Storage Temperature | 60 to 80 °F |
| Shear Strength @ 72 °F | 4500 psi |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Weight | 0.0 LB |
| EAN or UPC | 51115634116 |

