- Extreme Sealing Tape
- 36 yd Length
- 2 in Width
- Translucent Color
| Density | 51 lb/ft3 |
| Temperature Range [Min] | 39.2 °F |
| Temperature Range [Max] | 100 °F |
| Assembly Type | Sealing |
| Adhesive | Acrylic |
| Width | 2 in |
| Shelf Life | 12 Months |
| Color | Translucent |
| Primary Liner Thickness | 0.05 mm |
| Type | Extreme Sealing Tape |
| Core Size | 3 in |
| Elongation | 4 % |
| Backing Thickness | 0.05 mm |
| Length | 36 yd |
| Thickness | 40 mil |
| Weight | 0.0 LB |
| EAN or UPC | 51115631948 |

