- Filament Tape
- 55 m Length
- 18 mm Width
- Clear Color
| Adhesion Strength | 95 oz/in |
| Adhesive | Modified Synthetic Rubber |
| Color | Clear |
| Length | 55.000 m |
| Backing Material | Polyester |
| Elongation | 19 % |
| Thickness | 7.7 mil |
| Type | Filament Tape |
| Weight | 0.0 LB |
| EAN or UPC | 51125740654 |

