- Filament Tape
- 55 m Length
- 18 mm Width
- Clear Color
| Thickness | 8 mil |
| Color | Clear |
| Elongation | 3 % |
| Type | Filament Tape |
| Performance | High Performance |
| Adhesive | Modified Synthetic Rubber |
| Adhesion Strength | 90 oz/in |
| Length | 55.000 m |
| Backing Material | Polyester |
| Weight | 0.0 LB |
| EAN or UPC | 51125740586 |

