Skip to content Skip to navigation menu
3M00051115434044

00051115434044

Standard Abrasives 6 in Disc
Item #119668596
  • 6 in Overall Diameter
3M00051115434044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter

description

  • Standard Abrasives Buff and Blend Disc delivers consistent performance in blending, cleaning, deburring and finishing applications on stainless steel, brass and aluminum. This disc is made from tough, resin-reinforced nylon fiber with abrasive grain.

features

  • Well-suited for finishing, cleaning and blending applications on aluminum, brass and stainless steel
  • Tough nylon face removes surface contaminants without leaving lines or gouging the workpiece
  • Open-web design resists loading and eliminates metal contamination of the workpiece
  • Resin-coated, waterproof surface runs cool and can be run with lubricants
Center Hole 0.5 in, 12.7 mm
Product Form Disc
Overall Diameter 6 in, 152.4 mm
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison