- 2 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Our Standard Abrasives Surface Conditioning RC Disc combines edge durability and flexibility with high initial and extended cut rate to create a great all-around disc pad for deburring, blending, cleaning and finishing of composites or other soft metals.
features
- High edge durability and flexibility
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on RC material provides good initial and extended cut rate
- Best material for general use and average pressure usage
- Most efficient on flat surfaces made of composites or soft metals
- Available with Hook and Loop attachment
| Grade | Medium |
| Product Form | Disc |
| Attachment Type | TR |
| Overall Diameter | 2 in, 50.8 mm |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 KG |

