- 3 in Diameter
- 1 in Width
- 1/4 in Center Hole Diameter
- Medium Grit
| Grit Type | Medium |
| Color | Red, Maroon |
| Backing Material | Non-Woven |
| Grit | 60 |
| Material | Aluminum Oxide |
| Dia. | 3 in |
| Shank Size | 1/4 in |
| Type | Buff & Blend Combi-Wheel |
| RPM [Max] | 12000 rpm |
| Method of Attachment | Shaft |
| Center Hole Dia. | 1/4 in |
| Bond | Resin |
| Weight | 0.0 LB |
| EAN or UPC | 51115428043 |

