- 2 in Diameter
- 1 in Width
- 1/4 in Center Hole Diameter
- Very Fine Grit
| Shank Size | 1/4 in |
| Grit | 180 |
| Center Hole Dia. | 1/4 in |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Bond | Resin |
| Color | Red, Maroon |
| Backing Material | Non-Woven |
| Type | Buff & Blend Combi-Wheel |
| Method of Attachment | Shaft |
| Dia. | 2 in |
| RPM [Max] | 15000 rpm |
| Weight | 1.0 KG |
| EAN or UPC | 51115425455 |

